Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 3/8" , Steel Galvanized Finish, 100 PK
Mfr # 09142
Zoro # G202513961
original price:
$16.79
5% off
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- For Screw Size 3/8"
- Outside Diameter 1 1/32 in
- Minimum Thickness 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 09142
- Zoro # G202513961
- UPC # 738287091427
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 1/32 in |
Inside Diameter | 7/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size M16 , Steel Zinc Plated Finish, 100 PK (M38250.160.0001)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (34543)
- ZORO SELECT Binding Barrel, 3/8"-16, 1 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Plain (Z1528)
- MIDWEST FASTENER Class 10.9, M10-1.00 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (932426)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Galvanized Finish, 15 PK (35445)
- MIDWEST FASTENER Washer Flat Zn 1/4 5Lb (03836)
- MIDWEST FASTENER Flat Washer, For Screw Size M14 , Steel Zinc Plated Finish, 25 PK (06848)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 5 PK (08203)
- MIDWEST FASTENER Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 24 PK (03845)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 41 PK (03843)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , Copper 100 PK (71841)
- Midwest Fastener Flat Washers