Shop All Flat Washers
Download CAD Files
Midwest Fastener
Flat Washer, For Screw Size 3/8" , Rubber 5 PK
Mfr # 34223
Zoro # G202505881
CAD Available
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34223
- Zoro # G202505881
- UPC # 738287342239
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 2 in |
Inside Diameter | 3/8 in |
Details
Item | Flat Washer |
Material | Rubber |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, M10-1.50, Steel, Zinc Plated, 30 mm Lg, 17 mm Hex Wd, 50 PK (M11400.100.0001)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3-1/2, PK5 (U01080.062.0350)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 6 PK (77062)
- DEWALT Brad Nails, Steel, Chisel Point, 1 in L (DBN18100-2)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Rubber 5 PK (34205)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Rubber 5 PK (34225)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Rubber 6 PK (34207)
- MIDWEST FASTENER Flat Washer, For Screw Size 9/16" , Steel Zinc Plated Finish, 99 PK (03841)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Steel Plain Finish, 205 PK (08478)
- MIDWEST FASTENER Flat Washer, For Screw Size #14 , Brass 36 PK (61935)
- ZORO SELECT Flat Washer, For Screw Size 1" , 324 Stainless Steel Plain Finish, 10 PK (Z0623-316)
- Midwest Fastener General Washers