Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 3/8" , Rubber 20 PK
Mfr # 68126
Zoro # G802505915
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Outside Diameter 13/16 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 68126
- Zoro # G802505915
- UPC # 738287681260
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 13/16 in |
Inside Diameter | 9/16 in |
Details
Item | Flat Washer |
Material | Rubber |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 21 Degrees (RH-S8DR113HDG)
- ZORO SELECT Spring Pin, Coil, Stl, 3/8x 1 L, Pk10 (5EB90)
- ZORO SELECT Sckt St Scr, Knurl Cup, 5/16-18x5/16, PK100, Type: UNC (U07890.031.0031)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 25 PK (M04114.140.0050)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel 12 PK (38908)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Galvanized Finish, 10 PK (53197)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Copper 25 PK (71844)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Nylon 25 PK (64972)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Plain Finish, 435 PK (08476)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , Copper 100 PK (71841)
- PRIME-LINE Flat Washer, For Screw Size #6 , Steel Zinc Plated Finish, 100 PK (9080519)
- Midwest Fastener Flat Washers