Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 3/8" , Nylon 25 PK
Mfr # 70188
Zoro # G802505892
original price:
$13.94
14% off
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70188
- Zoro # G802505892
- UPC # 738287701883
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 11/16 in |
Inside Diameter | 3/8 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (FHSIA0500150USA-050BX)
- DEWALT Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 50 PK (6403SD-PWR)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0062)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 1/2 in, Steel, Black Oxide, 2 PK (40811)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Nylon 10 PK (72864)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Nylon 10 PK (72874)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/16" , Nylon 30 PK (70181)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , 316 Stainless Steel 20 PK (932276)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Chrome Plated Finish, 10 PK (30122)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Copper 50 PK (71843)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/4" , 18-8 Stainless Steel 20 PK (50717)
- Midwest Fastener Flat Washers