Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 3/8" , Nylon 10 PK
Mfr # 72868
Zoro # G802505861
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72868
- Zoro # G802505861
- UPC # 738287728682
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 3/8 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38444)
- MIDWEST FASTENER Machine Screw Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03754)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31784)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x2 L, PK25 (WWG-CLPZ-159)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Nylon 15 PK (70196)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Nylon 10 PK (72873)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Nylon 20 PK (70192)
- MIDWEST FASTENER Washer Flat Zn 9/16 5Lb (03841)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Galvanized Finish, 336 PK (54426)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 390 PK (03837)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51205.050.0001)
- Midwest Fastener Flat Washers