Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 3/8" , Brass 20 PK
Mfr # 72673
Zoro # G202520075
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Outside Diameter 7/8 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72673
- Zoro # G202520075
- UPC # 738287726732
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 7/8 in |
Inside Diameter | 25/64 in |
Details
Item | Flat Washer |
Material | Brass |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 25 PK (430241-PG)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Climaseal Coated, 75 PK (28380)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03204)
- ZORO SELECT M3.5-0.60 x 6 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035060-100P1)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Brass 20 PK (61936)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Brass 16 PK (61937)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Aluminum 25 PK (71827)
- MIDWEST FASTENER Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 2925 PK (03881)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/2" , Steel Zinc Plated Finish, 12 PK (03849)
- MIDWEST FASTENER Flat Washer, For Screw Size M3 , 18-8 Stainless Steel 50 PK (38941)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 5 PK (Z9290)
- Midwest Fastener General Washers