Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Polished Finish, 8 PK
Mfr # 33444
Zoro # G902516064
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Polished
- Minimum Thickness 5/64 in
- System of Measurement Inch
- Inside Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33444
- Zoro # G902516064
- UPC # 738287334449
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 in |
Inside Diameter | 7/16 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Polished |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wing Nut, 1/4", Steel (180249)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 30 mm Shank, 40 mm ID, Steel, Plain, 10 PK (M16000.200.0001)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 5 PK (1JA99)
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (603074)
- MIDWEST FASTENER Flat Washer, For Screw Size #12 , Steel Zinc Plated Finish, 100 PK (51864)
- MIDWEST FASTENER Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 40 PK (73684)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Rubber 5 PK (34205)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , 316 Stainless Steel 40 PK (932274)
- MIDWEST FASTENER Flat Washer, For Screw Size #12 , Nylon 80 PK (33542)
- MIDWEST FASTENER Flat Washer, For Screw Size M20 , Steel Plain Finish, 6 PK (932408)
- ZORO SELECT Flat Washer, For Screw Size #10 , Nylon Plain Finish, 40 PK (17W04373)
- Midwest Fastener Flat Washers