Shop All Flat Washers
Download CAD Files
Midwest Fastener
Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel 100 PK
Mfr # 05325
Zoro # G302518859
CAD Available
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Minimum Thickness 5/64 in
- System of Measurement Inch
- Inside Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 05325
- Zoro # G302518859
- UPC # 738287053258
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 in |
Inside Diameter | 7/16 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 50 PK (Z9274)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 12 mm Length (A4440040012)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 8 in Shoulder Lg, Alloy Steel (U07111.075.0800)
- SIMPSON STRONG-TIE Strong-Rod Standard Strength Fully Threaded Rod, 1/2 in, 36 in OAL, Low Carbon Steel, Hot Dipped Gal (ATR1/2X36HDG)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , 18-8 Stainless Steel 10 PK (63871)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel 25 PK (38904)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel 20 PK (62591)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 100 PK (03830)
- MIDWEST FASTENER Flat Washer, For Screw Size M10 , Steel Chrome Plated Finish, 10 PK (74592)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 6 PK (74745)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Plated Finish, 5 PK (WASB58RZ)
- Midwest Fastener Flat Washers