Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 8 PK
Mfr # 63088
Zoro # G302523303
product price: $9.29
/pk 8, $1.16/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 3/4"
- Outside Diameter 7/16 in
- Minimum Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63088
- Zoro # G302523303
- UPC # 738287630886
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 7/16 in |
Inside Diameter | 13/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK260 (MSA2-FK)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (25C25KCS)
- ZORO SELECT Set Screw, M12 x 1.75mm, 25mm L, PK50 (M51260.120.0025)
- KIPP Hex Nut, M8, Steel, Class 10, Zinc Plated, 6.50 mm Ht (K1145.308)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , 18-8 Stainless Steel 50 PK (63823)
- MIDWEST FASTENER Flat Washer, For Screw Size M10 , Steel Chrome Plated Finish, 10 PK (74592)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel 10 PK (38911)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , 316 Stainless Steel 40 PK (932274)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 50 PK (08196)
- MIDWEST FASTENER Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 60 PK (03892)
- ZORO SELECT Flat Washer, For Screw Size #0 , Steel Zinc Plated Finish, 50 PK (WASB#0WZ)
- Midwest Fastener General Washers