Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 10 PK
Mfr # 08202
Zoro # G102514518
original price:
$11.75
9% off
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 3/4"
- Outside Diameter 2 in
- Minimum Thickness 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08202
- Zoro # G102514518
- UPC # 738287082029
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2 in |
Inside Diameter | 13/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 5/32 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51686)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (SC22100400-100P1-14)
- ZORO SELECT M4-0.70 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0010)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 20 PK (72203)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (03826)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/8" , Steel Zinc Plated Finish, 6 PK (61972)
- MIDWEST FASTENER Flat Washer, For Screw Size M14 , Steel Zinc Plated Finish, 25 PK (06848)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/2" , Steel Zinc Plated Finish, 12 PK (03849)
- MIDWEST FASTENER Flat Washer, For Screw Size M10 , Steel Chrome Plated Finish, 10 PK (74592)
- MIDWEST FASTENER Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 24 PK (03845)
- ZORO SELECT Flat Washer, For Screw Size M20 , PEEK Plain Finish, 10 PK (PKM20-WHS-01)
- Midwest Fastener Flat Washers