Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 3/16" , Steel Zinc Plated Finish, 100 PK
Mfr # 03825
Zoro # G102518851
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 9/16 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03825
- Zoro # G102518851
- UPC # 738287038255
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/16" |
Outside Diameter | 9/16 in |
Inside Diameter | 1/4 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Eye Bolt 3/4", 6 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X6)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 50 PK (M04114.120.0020)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51680.016.0200)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07150.037.0275)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 525 PK (03885)
- MIDWEST FASTENER Flat Washer, For Screw Size #12 , Steel Zinc Plated Finish, 100 PK (51864)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 100 PK (03874)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/16" , Rubber 8 PK (34201)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 40 PK (931042)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/16" , Steel Zinc Yellow Finish, 20 PK (34185)
- G.L. HUYETT Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish (FTWU-0750)
- Midwest Fastener General Washers