Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 3/16" , Rubber 8 PK
Mfr # 34201
Zoro # G602505900
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34201
- Zoro # G602505900
- UPC # 738287342017
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/16" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 3/16 in |
Details
Item | Flat Washer |
Material | Rubber |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L (U01200.112.0750)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/2, PK100 (U07840.031.0050)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04360.050.0150)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0175)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Rubber 8 PK (34206)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Rubber 8 PK (34221)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Rubber 6 PK (34207)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Galvanized Finish, 100 PK (09141)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 10 PK (03916)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Black Chrome Finish, 10 PK (34403)
- ZORO SELECT Flat Washer, For Screw Size M12 , Stainless Steel Plain Finish, 25 PK (M51420.120.0001)
- Midwest Fastener Flat Washers