Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 3/16" , Fiber 50 PK
Mfr # 71863
Zoro # G502520607
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 3/16 in (#10)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 71863
- Zoro # G502520607
- UPC # 738287718638
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/16" |
Outside Diameter | 3/8 in |
Inside Diameter | 3/16 in (#10) |
Details
Item | Flat Washer |
Material | Fiber |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09849)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 0.875x3 In (WWG-CLPZ-132)
- ZORO SELECT M8-1.25 x 40 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51300.080.0040)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel, 25 PK (U07111.025.0075)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/32" , Fiber 50 PK (71864)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Fiber 30 PK (71871)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Fiber 50 PK (71867)
- MIDWEST FASTENER Flat Washer, For Screw Size #14 , Brass 100 PK (03903)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Nylon 15 PK (70191)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 6 PK (79531)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U55205.125.0001)
- Midwest Fastener General Washers