Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 23/32" , Nylon 10 PK
Mfr # 72865
Zoro # G502505963
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Screw Size 23/32"
- Outside Diameter 1 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72865
- Zoro # G502505963
- UPC # 738287728651
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 23/32" |
Outside Diameter | 1 in |
Inside Diameter | 23/32 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 1/2"-13, 100 PK (V211 1/2-100)
- TAMPER-PRUF SCREWS 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91773)
- MIDWEST FASTENER Flat Washer, For Screw Size #14 , Brass 36 PK (61935)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK (U07000.075.0225)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Chrome Plated Finish, 10 PK (74363)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 30 PK (931043)
- MIDWEST FASTENER Flat Washer, For Screw Size #8 , 316 Stainless Steel 50 PK (932273)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel 20 PK (62591)
- MIDWEST FASTENER Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 40 PK (73684)
- MIDWEST FASTENER Flat Washer, For Screw Size M3 , 18-8 Stainless Steel 100 PK (55150)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , 316 Stainless Steel Plain Finish, 50 PK (Z0547-316)
- Midwest Fastener Flat Washers