Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size #2 , 18-8 Stainless Steel 50 PK
Mfr # 64107
Zoro # G302519764
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 1/4 in
- Minimum Thickness 1/32 in
- System of Measurement Inch
- Inside Diameter 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64107
- Zoro # G302519764
- UPC # 738287641073
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #2 |
Outside Diameter | 1/4 in |
Inside Diameter | 3/32 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 1/32 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07151.050.0100)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 10 PK (U01210.050.0325)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 7/8 in Bore Dia., 5 PK (KG-287ST OIL)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.030.0012)
- MIDWEST FASTENER Flat Washer, For Screw Size #3 , 18-8 Stainless Steel 50 PK (64117)
- MIDWEST FASTENER Flat Washer, For Screw Size #6 , 18-8 Stainless Steel 100 PK (05320)
- MIDWEST FASTENER Flat Washer, For Screw Size #8 , 18-8 Stainless Steel 100 PK (05321)
- MIDWEST FASTENER Flat Washer, For Screw Size #8 , Steel Black Oxide Finish, 25 PK (34242)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/4" , Steel Galvanized Finish, 20 PK (09145)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Rubber 5 PK (34205)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , 316 Stainless Steel Plain Finish, 5 PK (WAS50558)
- Midwest Fastener Flat Washers