Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size #14 , Steel Zinc Yellow Finish, 20 PK
Mfr # 74741
Zoro # G902520078
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size #14
- Outside Diameter 3/4 in
- Minimum Thickness 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74741
- Zoro # G902520078
- UPC # 738287747416
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 3/4 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 2400 PK (B51738.025.0001)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/32 in L, Steel Body, 100 PK (1HBN7)
- ZORO SELECT Flat Washer, For Screw Size M16 , Steel Zinc Plated Finish, 25 PK (M38130.160.0001)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 10 PK (U51017.050.0200)
- MIDWEST FASTENER Flat Washer, For Screw Size #14 , 18-8 Stainless Steel 100 PK (05323)
- MIDWEST FASTENER Washer Flat Zn 5/8 5Lb (03842)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/8" , Steel Zinc Plated Finish, 20 PK (03846)
- MIDWEST FASTENER Flat Washer, For Screw Size 1" , Steel Galvanized Finish, 120 PK (09700)
- MIDWEST FASTENER Flat Washer, For Screw Size M5 , Steel Zinc Plated Finish, 100 PK (06842)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , 316 Stainless Steel 40 PK (932274)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , 18-8 Stainless Steel Plain Finish, 500 PK (75WSAE188)
- Midwest Fastener General Washers