Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 80 PK
Mfr # 61964
Zoro # G602522167
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 3/4 in
- Minimum Thickness 3/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61964
- Zoro # G602522167
- UPC # 738287619645
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 3/4 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, Alloy Steel, PK25 (U07810.050.0075)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0125)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 7/8 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-875-SS)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 1 in L, 10 PK (77082)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 670 PK (03836)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Zinc Plated Finish, 50 PK (50720)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 100 PK (03877)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Silicon Bronze 6 PK (39986)
- MIDWEST FASTENER Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 5 PK (08204)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/8" , 18-8 Stainless Steel 6 PK (74903)
- PRIME-LINE Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 25 PK (9080177)
- Midwest Fastener Flat Washers