Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 1/4" , Silicon Bronze 8 PK
Mfr # 39985
Zoro # G702515878
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Outside Diameter 11/16 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 39985
- Zoro # G702515878
- UPC # 738287399851
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 11/16 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | Silicon Bronze |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 7 in L (N04160.075.0700)
- ZORO SELECT Expansion Anchor Set, 1-1/4" L, Plastic, Not Rated Tension Strength, 100 PK (U30503.006.0150)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 10, Zinc Plated, 15 PK (75713)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U55000.100.0250)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Silicon Bronze 3 PK (39988)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Silicon Bronze 6 PK (39986)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Silicon Bronze 2 PK (39991)
- MIDWEST FASTENER Flat Washer, For Screw Size 9/32" , Nylon 60 PK (33543)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 670 PK (03836)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Chrome Plated Finish, 10 PK (74342)
- ZORO SELECT Flat Washer, For Screw Size #4 , Stainless Steel Plain Finish, 50 PK (U55410.011.0001)
- Midwest Fastener Flat Washers