Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 1/4" , Rubber 8 PK
Mfr # 34203
Zoro # G902505891
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34203
- Zoro # G902505891
- UPC # 738287342031
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 1/4 in |
Details
Item | Flat Washer |
Material | Rubber |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 5 PK (U38200.100.0001)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (69575)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 8, Yellow Zinc, 1 43/64 in Ht, 5 PK (U12422.150.0002)
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Oval Machine Screw, Plain Nylon, 6 PK (77138)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Rubber 6 PK (34207)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Rubber 5 PK (34225)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Rubber 8 PK (34221)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Nylon 25 PK (64973)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Aluminum 100 PK (54509)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Galvanized Finish, 25 PK (09144)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , 18-8 Stainless Steel 100 PK (05322)
- Midwest Fastener General Washers