Shop All Flat Washers
Download CAD Files
Midwest Fastener
Flat Washer, For Screw Size 1/4" , Nylon 30 PK
Mfr # 70183
Zoro # G902505990
CAD Available
original price:
$13.29
10% off
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70183
- Zoro # G902505990
- UPC # 738287701838
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 3/4 in |
Inside Diameter | 1/4 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1 in Shaft Dia, 10 PK (CG-100ST OIL)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 10 PK (U04100.031.0700)
- J.W. WINCO GN605-10X24-.500-A Socket Set Screw (605-10X24-0.500-A)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U33190.018.0614)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Nylon 10 PK (72863)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Nylon 10 PK (72868)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Nylon 15 PK (70195)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 6 PK (79531)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Brass 16 PK (61937)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Black Chrome Finish, 8 PK (34413)
- MIDWEST FASTENER Flat Washer, For Screw Size M5 , Steel Chrome Plated Finish, 10 PK (74587)
- Midwest Fastener General Washers