Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 1/4" , Nylon 10 PK
Mfr # 72871
Zoro # G602505863
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Screw Size 1/4"
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72871
- Zoro # G602505863
- UPC # 738287728712
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 1/4 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK (U51041.019.0300)
- AVK Rivet Nut, 1/4"-20 Thread Size, Aluminum (BTIR-RNA420-320/B)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (931948)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/8 in Lg, 100 PK (DS-0406-100)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Nylon 30 PK (64968)
- MIDWEST FASTENER Flat Washer, For Screw Size #12 , Nylon 80 PK (33542)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , Silicon Bronze 15 PK (39983)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/4" , Steel Plain Finish, 45 PK (08481)
- MIDWEST FASTENER Flat Washer, For Screw Size #8 , Brass 50 PK (61933)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel 15 PK (33844)
- ZORO SELECT Flat Washer, For Screw Size #6 , Nylon Plain Finish, 40 PK (17W04400)
- Midwest Fastener Flat Washers