Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 1/4" , Fiber 50 PK
Mfr # 71866
Zoro # G302520395
original price:
$24.82
30% off
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 1/4 in (#14)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 71866
- Zoro # G302520395
- UPC # 738287718669
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1/2 in |
Inside Diameter | 1/4 in (#14) |
Details
Item | Flat Washer |
Material | Fiber |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Stainless steel, 2 in Length, 10 PK (31C200KCSS)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0062)
- MIDWEST FASTENER Woodruff Key, 1/16 x 1/2 in Key Size, 1 SAE Number, Steel Zinc, 30 PK (60921)
- TITAN INDUSTRIAL SUPPLY 5/16 in.-18 X 1/2 in. Grade 5 Coarse Hex Head Cap Screw (T5161812Z5)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Fiber 30 PK (71871)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/16" , Fiber 50 PK (71863)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Fiber 50 PK (71867)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 30 PK (63083)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/16" , Rubber 8 PK (34201)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , 316 Stainless Steel 40 PK (932274)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Nylon 10 PK (72871)
- Midwest Fastener Flat Washers