Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 1/4" , Aluminum 100 PK
Mfr # 54509
Zoro # G602523232
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Diameter 5/8 in
- Minimum Thickness 3/32 in
- System of Measurement Inch
- Inside Diameter 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54509
- Zoro # G602523232
- UPC # 738287545098
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 5/8 in |
Inside Diameter | 11/32 in |
Details
Item | Flat Washer |
Material | Aluminum |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Application | Hurricane Shutter |
Shape | Keyhole |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/18"-16 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (37804)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 20 PK (PFM1411700)
- HERITAGE Detent Pin, 1/2" x 5", Medium CSZ, Clear (DTP-0500-5000)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07566.025.0050)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel 12 PK (33845)
- MIDWEST FASTENER Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 6 PK (61836)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Nylon 25 PK (64972)
- MIDWEST FASTENER Flat Washer, For Screw Size M5 , Steel Zinc Plated Finish, 30 PK (78543)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Nylon 30 PK (64968)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 105 PK (03890)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38130.075.0001)
- Midwest Fastener General Washers