Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 6 PK
Mfr # 74745
Zoro # G902520108
original price:
$9.59
9% off
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 3/8 in
- Minimum Thickness 1/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74745
- Zoro # G902520108
- UPC # 738287747454
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 9/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 41904 100 Pack; 6 x 1 in. Square Trim Sharp Point Screws - Pack Of 5 (831703)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 5 PK (U01200.050.1200)
- ZORO SELECT Wing Nut, 1/4"-20, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47550.025.0001)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07160.080.0020)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 100 PK (03877)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , 316 Stainless Steel 20 PK (932276)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Plain Finish, 336 PK (08477)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 117 PK (03840)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Zinc Plated Finish, 20 PK (61833)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Nylon 10 PK (72868)
- ZORO SELECT Flat Washer, For Screw Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0538-188)
- Midwest Fastener General Washers