Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 100 PK
Mfr # 03877
Zoro # G302514134
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1 1/16 in
- Minimum Thickness 3/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03877
- Zoro # G302514134
- UPC # 738287038774
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/16 in |
Inside Diameter | 17/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 2 PK (RC-RESGBW35-2)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0250 In, 6 In (17515)
- DEWALT Collated Concrete Nail, 2-1/4 in L, 0.137 in, Zinc Plated, Flat Head, 15 Degrees, 500 PK (DCN890225)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1 in L, 100 PK (FBHEXB516181P100)
- MIDWEST FASTENER Flat Washer, For Screw Size 9/16" , Steel Zinc Plated Finish, 215 PK (03888)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 80 PK (61964)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (03826)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel 100 PK (53796)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/8" , Steel Zinc Yellow Finish, 5 PK (54173)
- MIDWEST FASTENER Flat Washer, For Screw Size 11/64" , Steel Plain Finish, 19 PK (08485)
- ZORO SELECT Flat Washer, For Screw Size #2 , Nylon Plain Finish, 40 PK (16FW002062)
- Midwest Fastener General Washers