Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 1/2" , Steel Galvanized Finish, 130 PK
Mfr # 05628
Zoro # G902516101
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- For Screw Size 1/2"
- Outside Diameter 1 3/8 in
- Minimum Thickness 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 05628
- Zoro # G902516101
- UPC # 738287056280
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 9/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 7/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 7/16" x 5", Medium CSZ, Clear (DTP-0437-5000)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (36062)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 20 PK (03697)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0300)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Nylon 25 PK (70188)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Stainless Steel (05323)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Nylon 20 PK (70192)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Galvanized Finish, 100 PK (09142)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel 25 PK (50716)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 25 PK (79524)
- ZORO SELECT Flat Washer, For Screw Size M12 , Steel Hot Dipped Galvanized Finish, 400 PK (M04237.120.0001)
- Midwest Fastener General Washers