Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 1/2" , Steel Chrome Plated Finish, 10 PK
Mfr # 74355
Zoro # G502522755
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Chrome Plated
- Minimum Thickness 3/32 in
- System of Measurement Inch
- Inside Diameter 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74355
- Zoro # G502522755
- UPC # 738287743555
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/16 in |
Inside Diameter | 17/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Chrome Plated |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2023)
- ZORO SELECT Wood Screw, #14, 3/4 in, Zinc Plated Steel Round Head Phillips Drive, 2000 PK (1412DPR)
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (371245G)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel, 100 PK (04300)
- MIDWEST FASTENER Flat Washer, For Screw Size 9/16" , Steel Chrome Plated Finish, 10 PK (74356)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Chrome Plated Finish, 10 PK (30122)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Rubber 6 PK (34207)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 80 PK (61964)
- MIDWEST FASTENER Flat Washer, For Screw Size M14 , Steel Zinc Plated Finish, 25 PK (06848)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , 18-8 Stainless Steel 100 PK (05322)
- TITAN FASTENERS 1/2in Flat Washer - SAE - 17/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 1 Lb. (HPD08)
- Midwest Fastener Flat Washers