Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 1/2" , Silicon Bronze 2 PK
Mfr # 39991
Zoro # G402515482
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Outside Diameter 1 1/4 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 39991
- Zoro # G402515482
- UPC # 738287399912
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 9/16 in |
Details
Item | Flat Washer |
Material | Silicon Bronze |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUCTION INNOVATIONS Thumb Screw for Mini-Ductor (MD321)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (U55050.016.0037)
- ZORO SELECT M2.6-0.45 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD026080-100P1)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish (A0580200USSWZ)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Silicon Bronze 3 PK (39988)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Silicon Bronze 6 PK (39986)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Silicon Bronze 4 PK (39987)
- MIDWEST FASTENER Flat Washer, For Screw Size #14 , Steel Zinc Yellow Finish, 20 PK (74741)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , 316 Stainless Steel 4 PK (932258)
- MIDWEST FASTENER Flat Washer, For Screw Size 15/32" , Nylon 30 PK (33546)
- ZORO SELECT Flat Washer, For Screw Size M12 , Steel Hot Dipped Galvanized Finish, 400 PK (M04237.120.0001)
- Midwest Fastener Flat Washers