Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 1/2" , Nylon 20 PK
Mfr # 64974
Zoro # G602505894
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Screw Size 1/2"
- Outside Diameter 3/4 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64974
- Zoro # G602505894
- UPC # 738287649741
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 3/4 in |
Inside Diameter | 1/2 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMHART TEKNOLOGIES Kit M7X1 (5546-7)
- MAK-A-KEY Bilateral Key Stock, 72 in L, 3/8 in W, 3/8 in H, Carbon Steel (5503750375-72)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (03748)
- RICHELIEU #10 x 3 1/8-inch CST Torx Star Drive General Construction Screw, 50PK (FTC17GO10318L)
- MIDWEST FASTENER Flat Washer, For Screw Size M6 , Steel Chrome Plated Finish, 10 PK (74588)
- MIDWEST FASTENER Flat Washer, For Screw Size #6 , Nylon 30 PK (62555)
- MIDWEST FASTENER Flat Washer, For Screw Size 23/32" , Nylon 10 PK (72865)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/16" , Steel Zinc Plated Finish, 100 PK (03825)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel 50 PK (50715)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel 100 PK (53794)
- ZORO SELECT Flat Washer, For Screw Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0002)
- Midwest Fastener General Washers