Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 1/2" , Copper 10 PK
Mfr # 71846
Zoro # G102520564
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Screw Size 1/2"
- Outside Diameter 1 1/16 in
- Minimum Thickness 3/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 71846
- Zoro # G102520564
- UPC # 738287718461
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/16 in |
Inside Diameter | 17/32 in |
Details
Item | Flat Washer |
Material | Copper |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Thread Type | SAE |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0150)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (N04120.087.0001)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 10 PK (72301)
- NEWPORT FASTENERS #10-24 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22104-100)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/32" , Fiber 50 PK (71864)
- MIDWEST FASTENER Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 40 PK (73684)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Black Chrome Finish, 8 PK (34413)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Galvanized Finish, 100 PK (09142)
- MIDWEST FASTENER Flat Washer, For Screw Size M3 , 18-8 Stainless Steel 50 PK (69581)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Nylon 10 PK (72871)
- TITAN INDUSTRIAL SUPPLY 1/2 in. Stainless Steel Flat Washer-18-8 (T12FWSS)
- Midwest Fastener General Washers