Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 11/32" , Nylon 50 PK
Mfr # 33544
Zoro # G102505981
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Outside Diameter 11/16 in
- Minimum Thickness 1/64 in
- System of Measurement Inch
- Inside Diameter 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33544
- Zoro # G102505981
- UPC # 738287335446
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 11/32" |
Outside Diameter | 11/16 in |
Inside Diameter | 11/32 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/64 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 5/16 in. Grade 5 Flat Washer-Zinc (T516FWZ5)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless steel Stainless Steel, 3/4 in Overall Lg (311208RS303)
- ZORO SELECT Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish, 100 PK (M38400.080.0035)
- POWERS 1/2in x 4-1/2in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 50PK (POW 7423SD1)
- MIDWEST FASTENER Flat Washer, For Screw Size #12 , Nylon 80 PK (33542)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/16" , Nylon 100 PK (33541)
- MIDWEST FASTENER Flat Washer, For Screw Size 15/32" , Nylon 30 PK (33546)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 20 PK (09417)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , Nylon 30 PK (64967)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Stainless Steel (05324)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , 340 Stainless Steel Plain Finish, 100 PK (Z0545-316)
- Midwest Fastener General Washers