Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size #10 , Nylon 30 PK
Mfr # 64967
Zoro # G002505975
original price:
$6.29
18% off
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Screw Size #10
- Outside Diameter 3/8 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64967
- Zoro # G002505975
- UPC # 738287649673
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 3/8 in |
Inside Diameter | 13/64 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 10 PK (N04160.043.0375)
- ZORO SELECT Slotted Shim 2 x 2" x 0.005", Pk20 (36D722)
- HERITAGE Terminal and Snap Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated (TN2-093-12-260)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Hot Dipped Galvanized Finish, 100 PK (U37025.025.0001)
- MIDWEST FASTENER Flat Washer, For Screw Size 11/64" , Steel Plain Finish, 19 PK (08485)
- MIDWEST FASTENER Flat Washer, For Screw Size 15/32" , Nylon 30 PK (33546)
- MIDWEST FASTENER Flat Washer, For Screw Size #14 , Nylon 30 PK (62558)
- MIDWEST FASTENER Flat Washer, For Screw Size M4 , Steel Zinc Plated Finish, 35 PK (78542)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 100 PK (03830)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 525 PK (03885)
- TE-CO Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 25 PK (42602)
- Midwest Fastener General Washers