Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size #10 , 316 Stainless Steel 40 PK
Mfr # 932274
Zoro # G302522580
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Outside Diameter 3/8 in
- Minimum Thickness 1/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 932274
- Zoro # G302522580
- UPC # 719199322748
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 3/8 in |
Details
Item | Flat Washer |
Material | 316 Stainless Steel |
Minimum Thickness | 1/32 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 6 PK (37626)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/8 in. (U51798.062.0175)
- IRWIN Blind Rivet, Countersunk Head, 0.09375 in Dia., 0.375 in L, Steel Body, 1000 PK (PSSK304)
- MIDWEST FASTENER Coupling Nut, 5/16"-18, Steel, Zinc Plated, 1-3/4 in Lg, 50 PK (03637)
- MIDWEST FASTENER Flat Washer, For Screw Size #8 , 316 Stainless Steel 50 PK (932273)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , 316 Stainless Steel 15 PK (932278)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , 316 Stainless Steel 20 PK (932276)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Silicon Bronze 4 PK (39987)
- MIDWEST FASTENER Flat Washer, For Screw Size M10 , Steel Chrome Plated Finish, 10 PK (74592)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Stainless Steel (05323)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 25 PK (WASB38WZ)
- Midwest Fastener General Washers