Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Polished Finish, 15 PK
Mfr # 33441
Zoro # G202516108
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Polished
- For Screw Size #10
- Outside Diameter 7/16 in
- Minimum Thickness 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33441
- Zoro # G202516108
- UPC # 738287334418
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 7/16 in |
Inside Diameter | 13/64 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Polished |
Minimum Thickness | 1/32 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Hdg Nails 10D 5#Box (10D5HDG-R)
- ZORO SELECT Drywall Screw, #8 x 2-3/8 in, Steel, Flat Head Phillips Drive, 200 PK (U31306.016.0237)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 100 mm L, 3 PK (933448)
- ZORO SELECT Hex Nut, M64-4.00, Steel, Class 8, Black Oxide, 51 mm Ht (M01120.640.0400)
- MIDWEST FASTENER Flat Washer, For Screw Size M4 , Steel Zinc Plated Finish, 35 PK (78542)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Nylon 25 PK (70185)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Brass 20 PK (61936)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 50 PK (931041)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 3 PK (74747)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/2" , Steel Zinc Yellow Finish, 5 PK (54175)
- ZORO SELECT Flat Washer, For Screw Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0003)
- Midwest Fastener General Washers