Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 6 PK
Mfr # 63092
Zoro # G902523215
original price:
$9.35
4% off
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 2 in
- Minimum Thickness 9/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 63092
- Zoro # G902523215
- UPC # 738287630923
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 in |
Inside Diameter | 1 1/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 9/64 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1-3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02647)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 8 in, Steel, Black Oxide, 2 PK (40955)
- PRIMESOURCE BUILDING PRODUCTS NAIL 12D CC SINKER (12SKR30BK)
- MIDWEST FASTENER #8-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70144)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 3 PK (74747)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 2 PK (74748)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 12 PK (79527)
- MIDWEST FASTENER Flat Washer, For Screw Size #14 , Brass 36 PK (61935)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Nylon 15 PK (70196)
- MIDWEST FASTENER Flat Washer, For Screw Size #8 , 316 Stainless Steel 50 PK (932273)
- ZORO SELECT Flat Washer, For Screw Size M24 , Steel Plain Finish, 25 PK (FW2S02400-025P2)
- Midwest Fastener General Washers