Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 1" , Steel Galvanized Finish, 120 PK
Mfr # 09700
Zoro # G202518171
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- Outside Diameter 2 1/2 in
- Minimum Thickness 11/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 09700
- Zoro # G202518171
- UPC # 738287097009
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 11/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0300)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 5 PK (Z9188-BEV)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel 100 PK (H3275)
- ZORO SELECT 5/16x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-055)
- MIDWEST FASTENER Flat Washer, For Screw Size 1" , Steel Galvanized Finish, 48 PK (09699)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 20 PK (34244)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , Steel Chrome Plated Finish, 10 PK (74348)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/2" , Steel Zinc Yellow Finish, 5 PK (54175)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Nylon 25 PK (70186)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Brass 20 PK (72673)
- ZORO SELECT Flat Washer, For Screw Size M1.6 , Stainless Steel Plain Finish, 50 PK (M51420.016.0001)
- Midwest Fastener General Washers