Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 1-1/4" , Steel Zinc Plated Finish, 10 PK
Mfr # 53166
Zoro # G502518406
original price:
$11.19
9% off
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 3 in
- Minimum Thickness 11/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 53166
- Zoro # G502518406
- UPC # 738287531664
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1-1/4" |
Outside Diameter | 3 in |
Inside Diameter | 1 3/8 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 11/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3.938 in Bore Dia. (HO-393-ZD)
- DEWALT Wood-Knocker Vertical Cast-In Place Insert Anchor, 2 3/8 in Dia., 2 in L, Carbon Steel ZInc Plated (PFM2521150)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-MACH)
- ZORO SELECT Hardwood Trim Nail, 4d, 1 1/2, PK570 (4NFE6)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/8" , Steel Zinc Plated Finish, 29 PK (03844)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/4" , Steel Zinc Plated Finish, 17 PK (03847)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/8" , Steel Zinc Plated Finish, 20 PK (03846)
- MIDWEST FASTENER Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 4 PK (34195)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Rubber 5 PK (34225)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/4" , Steel Galvanized Finish, 20 PK (09145)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel 20 PK (62591)
- Midwest Fastener Flat Washers