Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 20 PK
Mfr # 78545
Zoro # G102521318
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 15 mm
- Minimum Thickness 2.5 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78545
- Zoro # G102521318
- UPC # 738287785456
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 15 mm |
Inside Diameter | 8.40 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2.5 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL18841 Body Bolt Washers 1.25 in. O.D. - Black (ALL18841)
- NATIONAL 1/4 In. x 4 In. Stainless Steel Eye Bolt (N221606)
- AMPG 5/16"-18 x 60 mm Hex Extra Wide Machine Screw, Zinc Plated Steel (Z4495-ZN)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0020)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 15 PK (73688)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 50 PK (06847)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 25 PK (06848)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Aluminum 100 PK (54509)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 14" , Steel Zinc Plated Finish, 100 PK (03873)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel 10 PK (63871)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-821)
- Midwest Fastener Flat Washers