Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK
Mfr # 06845
Zoro # G202517099
product price: $7.45
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 1.6 mm
- Standards DIN 125
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06845
- Zoro # G202517099
- UPC # 738287068450
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 16 mm |
Inside Diameter | 8.40 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.6 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.3125 in L, Aluminum Body, 250 PK (42A0405-EA-250)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 2, Black Oxide, 31/32 in Ht, 5 PK (U08100.112.0001)
- HERITAGE Detent Pin, 3/16" x 1-1/2", SS 316, Plain (DTPS6-0187-1500)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.011.0037)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Copper 50 PK (71843)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 12 PK (33845)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Aluminum 25 PK (71827)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Aluminum 25 PK (71826)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M18 , Steel Zinc Plated Finish, 5 PK (73693)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Steel Zinc Yellow Finish, 20 PK (74741)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38206.037.0001)
- Midwest Fastener General Washers