Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 40 PK
Mfr # 73684
Zoro # G802519684
product price: $5.35
/pk 40, $0.13/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 1.6 mm
- Standards DIN 125
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73684
- Zoro # G802519684
- UPC # 738287736847
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 12 mm |
Inside Diameter | 6.40 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.6 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07378)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0038)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38160.050.0004)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M01230.080.0016)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 25 PK (78544)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M18 , Steel Plain Finish, 10 PK (932407)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (08197)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Black Chrome Finish, 10 PK (34403)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 100 PK (09140)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 336 PK (54426)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Plain Finish, 10000 PK (02WFBN300)
- Midwest Fastener Flat Washers