Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK
Mfr # 06843
Zoro # G102517182
product price: $4.59
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 1.6 mm
- Standards DIN 125
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06843
- Zoro # G102517182
- UPC # 738287068436
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 12 mm |
Inside Diameter | 6.40 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.6 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07230.025.0100)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 80 mm, Steel, Black Oxide, 2 PK (60403)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, Steel Zinc Plated, 20 PK (1314000)
- ZORO SELECT Single Lag Shield, 5/8" Dia, Alloy Steel Zinc Plated, 25 PK (62AES)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72863)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 10 PK (63191)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 20 PK (61833)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M20 , Steel Plain Finish, 6 PK (932408)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M2 , Steel Zinc Plated Finish, 50 PK (66945)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish, 65 PK (08480)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK (FWS10)
- Midwest Fastener General Washers