Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M6 , 18-8 Stainless Steel 100 PK
Mfr # 55153
Zoro # G102519445
product price: $4.55
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 12 mm
- Minimum Thickness 1.6 mm
- System of Measurement Metric
- Inside Diameter 6.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55153
- Zoro # G102519445
- UPC # 738287551532
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 12 mm |
Inside Diameter | 6.40 mm |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 1.6 mm |
System of Measurement | Metric |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00755)
- MIDWEST FASTENER Nylon Insert Lock Nut, M16-1.50, Steel, Class 8, Yellow Zinc, 10 PK (53675)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 3 7/16 in Ht, Plain Steel, 5 PK (U17272.025.0100)
- ZORO SELECT Do it Yourself Lanyard Assembly Kit, 20 ft, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (WWG-DISP-LANYARDSS)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel 50 PK (69585)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel 100 PK (55154)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 25 PK (70185)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 10 PK (03916)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Brass 100 PK (03903)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 15 PK (69925)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8 in , Steel Zinc Plated Finish, 2 PK (WASB78NZ)
- Midwest Fastener General Washers