Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 35 PK
Mfr # 78542
Zoro # G202521300
product price: $3.15
/pk 35, $0.09/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 7.8 mm
- Minimum Thickness 1 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78542
- Zoro # G202521300
- UPC # 738287785425
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 7.8 mm |
Inside Diameter | 4.30 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 5/16 in Shaft Dia, 5 PK (TX-31SS)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 23/64 in L, Stainless Steel Body, 500 PK (U34142.015.0053)
- ZORO SELECT #8-32 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0031)
- MIDWEST FASTENER Flange Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 6 PK (932125)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (06842)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M12 , Steel Plain Finish, 15 PK (73984)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 40 PK (931042)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/32" , Nylon 60 PK (33543)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Aluminum 50 PK (71825)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 316 Stainless Steel 15 PK (932278)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 25000 PK (50WUSS)
- Midwest Fastener Flat Washers