Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M4 , Steel Chrome Plated Finish, 10 PK
Mfr # 74586
Zoro # G602519396
product price: $10.35
/pk 10, $1.04/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome Plated
- For Screw Size M4
- Outside Diameter 9 mm
- Minimum Thickness 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74586
- Zoro # G602519396
- UPC # 738287745863
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 9 mm |
Inside Diameter | 4.30 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Chrome Plated |
Minimum Thickness | 0.8 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 2, Black Oxide, 17/64 in Ht, 100 PK (U08100.031.0001)
- ZORO SELECT Spherical Washer, Fits Bolt Size M8 Steel, Black Oxide Finish, 1 PR (Z9522SET)
- G.L. HUYETT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., .690 in L, Steel (BTI-CAL2-3118-150/B1)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12766)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Chrome Plated Finish, 10 PK (74355)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 10 PK (53198)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 10 PK (34188)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #4 , Brass 50 PK (61931)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 80 PK (61964)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 316 Stainless Steel 40 PK (932274)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (06842)
- Midwest Fastener General Washers