Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M3 , 18-8 Stainless Steel 50 PK
Mfr # 69581
Zoro # G402519497
product price: $4.49
/pk 50, $0.09/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- For Screw Size M3
- Outside Diameter 7 mm
- Minimum Thickness 0.5 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69581
- Zoro # G402519497
- UPC # 738287695816
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 7 mm |
Inside Diameter | 1.7 mm |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 0.5 mm |
System of Measurement | Metric |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Square U-Bolt, 1" Ht, Zinc Steel (11416)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel (STR60253C02)
- BOSTITCH Collated Framing Nail, 3 in L, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK (RH-S10DR131HDG)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 316 Stainless Steel Plain Finish, 10 PK (Z0465-316)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 15 PK (70195)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (03872)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 11/64" , Steel Plain Finish, 19 PK (08485)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (08196)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (03911)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Chrome Plated Finish, 10 PK (74342)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Stainless Steel Plain Finish, 50 PK (U51410.008.0001)
- Midwest Fastener General Washers