Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M3 , 18-8 Stainless Steel 50 PK
Mfr # 38941
Zoro # G802517017
product price: $5.15
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- For Screw Size M3
- Outside Diameter 7 mm
- Minimum Thickness 0.5 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38941
- Zoro # G802517017
- UPC # 738287389418
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 7 mm |
Inside Diameter | 1.7 mm |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 0.5 mm |
System of Measurement | Metric |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/4X2.0DSL)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 25 PK (30817)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/8 in L, Steel Zinc Plated, 500 PK (101004JM)
- AMPG Flat Washer, Fits Bolt Size 5/16 in , Brass Plain Finish (Z9162BR)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03874)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Copper 100 PK (71842)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (63084)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Stainless Steel (05324)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 15 PK (70187)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #12 , Nylon 80 PK (33542)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 12 PK (61967)
- Midwest Fastener Flat Washers