Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M20 , Steel Plain Finish, 6 PK
Mfr # 73996
Zoro # G402520882
original price:
$10.84
14% off
new price: $9.29
/pk 6, $1.55/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Screw Size M20
- Outside Diameter 37 mm
- Minimum Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73996
- Zoro # G402520882
- UPC # 738287739961
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 37 mm |
Inside Diameter | 21 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 3 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Material Grade/Class | Class 10 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 50 PK (M55010.060.0055)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0375)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 10 PK (74003)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-3/4 in L, 5 PK (U55000.050.0375)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 8 PK (78548)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Brass 100 PK (03900)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 20 PK (64974)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M3 , 18-8 Stainless Steel 50 PK (38941)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 25 PK (78544)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 117 PK (03840)
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , 322 Stainless Steel Plain Finish (WAS40501)
- Midwest Fastener Flat Washers