Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M16 , 18-8 Stainless Steel 25 PK
Mfr # 55158
Zoro # G402519558
product price: $9.89
/pk 25, $0.40/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- For Screw Size M16
- Outside Diameter 30 mm
- Minimum Thickness 3 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55158
- Zoro # G402519558
- UPC # 738287551587
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M16 |
Outside Diameter | 30 mm |
Inside Diameter | 17 mm |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 3 mm |
System of Measurement | Metric |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 15 PK (63826)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (N04160.025.0125)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (K528ASBXN)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (B31702.019.0075)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M10 , Steel Chrome Plated Finish, 10 PK (74592)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Aluminum 50 PK (71825)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 12 PK (34187)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Chrome Plated Finish, 10 PK (74342)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #4 , Brass 50 PK (61931)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (61973)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (514101G)
- Midwest Fastener Flat Washers