Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 25 PK
Mfr # 06848
Zoro # G902517795
product price: $11.15
/pk 25, $0.45/ea
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 28 mm
- Minimum Thickness 2.5 mm
- Standards DIN 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06848
- Zoro # G902517795
- UPC # 738287068481
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M14 |
Outside Diameter | 28 mm |
Inside Diameter | 15 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2.5 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #10-32, U Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (138347001)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 25 PK (N04100.037.0275)
- TEKS ELITE ROOFING SCREWS #12X1in. 80PK (21470)
- L.H. DOTTIE Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD1034)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 15 PK (73688)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 20 PK (78545)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 50 PK (06847)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 60 PK (61965)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Rubber 8 PK (34201)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 100 PK (03829)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 350 PK (B38130.062.0001)
- Midwest Fastener General Washers