Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 50 PK
Mfr # 06847
Zoro # G102517526
product price: $7.99
/pk 50, $0.16/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 24 mm
- Minimum Thickness 2.5 mm
- Standards DIN 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06847
- Zoro # G102517526
- UPC # 738287068474
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 24 mm |
Inside Diameter | 13 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2.5 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Nut, Bolt Retention, Stl, 5/16In, PK100 (138657002)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M04121.100.0001)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51050.037.0125)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 14 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM1311-4007-SS)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 20 PK (78545)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 25 PK (06848)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 15 PK (73688)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Chrome Plated Finish, 10 PK (74362)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 10 PK (08200)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 30 PK (78543)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 10 PK (9080158)
- Midwest Fastener General Washers